1 in. Stainless Steel Full Port Socket Weld 600# Ball Valve
Series 99 1 in. Stainless Steel Full Port Socket Weld 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional, bubble tight shut-off
- Size range: NPS 1/4" - 3" (DN 8-80) full port
- Pressure class: ASME class 600; ASME class 300
- Body materials: Cast carbon steel, cast stainless steels, hastelloy C
- Standards: ASME B16.34, NACE MR0175 (with suffix A)
- End connections: Threaded, socket weld, butt weld, flanged, flush mount tank bottom connection
- Blow-out proof stem
- Lockable handle as standard
- Optional oval handles for smaller sizes
Specifications
- API:
- API 598, API 607
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Series 99
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Length:
- 3-18/25 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 300, 316, CF8M, PTFE, RTFE
- Pressure Class:
- 600#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4 lb