15 x 15 in. Undermount Fireclay Bar Sink in Parchment
15 x 15 in. Undermount Fireclay Bar Sink in Parchment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- For matching wire sink grid, order WSG1515
- 18" minimum cabinet size
- Includes “Shaws” blue badge
- Centrally positioned drain opening
- Weight 51 lbs.
- Extended disposal flange or basket strainer required for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 11-3/4 in x 11-3/4 in x 6-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in