3-1/2 in. Brass Basket Strainer in English Bronze
This product has been replaced by
Manufacturer Part #SW734EB
3-1/2 in. Brass Basket Strainer in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Standard 1 1/2 in. male connection to drain plumbing
- Shorter mounting screws available for metal sink, part #737SCREW23
- White porcelain pull knob with Shaw's logo
- Solid brass construction yields longevity and durability
- Cleans easily with soap and water
- Authentically crafted in Great Britain
- Purchase with confidence knowing that the product is covered by a 2-year limited warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- End Connection 1:
- Male
- End Connections:
- Male
- Height:
- 5
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 3-1/2
- UPC:
- 824438318748