This product requires certification to purchase.

Basket Strainer in Inca Brass

This product has been replaced by

*CVR* BSKT STRN
Shaws® *CVR* BSKT STRN
Manufacturer Part #SW734IB
Shaws®

Basket Strainer in Inca Brass

  • Fast #
  • Part #R734IB
  • Item #7054231
  • Manufacturer Part #734IB
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* BSKT STRN
Shaws® *CVR* BSKT STRN
Manufacturer Part #SW734IB
Shaws®

Basket Strainer in Inca Brass

  • Fast #
  • Part #R734IB
  • Item #7054231
  • Manufacturer Part #734IB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard 1 1/2" male connection to drain plumbing
  • Shorter mounting screws available for metal sink, part #737SCREW23
  • White porcelain pull knob with Shaws logo
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Drain Diameter:
3-1/2
End Connection 1:
Male
End Connections:
Male
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438318762