Basket Strainer in Satin Nickel
Basket Strainer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction yields longevity and durability
- Shorter mounting screws available for metal sink, part #737SCREW23
- Cleans easily with soap and water
- Authentically crafted in Great Britain
- Purchase with confidence knowing that the product is covered by a 2 yr limited warranty
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Diameter:
- 3-1/2 in
- Height:
- 5 in
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- Type:
- RSW734STN
- UPC:
- 824438654310