Basket Strainer in White
This product has been replaced by
Manufacturer Part #SW734WH
Basket Strainer in White
Frequently Purchased Together
Product Details
- Shorter mounting screws available for metal sink, part #737SCREW23
- Cleans easily with soap and water
- Solid brass construction yields longevity and durability
- Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
- Authentically crafted in Great Britain
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- 737SCREW23 Metal Sink
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 4-1/2 in