This product requires certification to purchase.

Basket Strainer in White

Shaws®

Basket Strainer in White

  • Fast #
  • Part #RSW734WH
  • Item #10357154
  • Manufacturer Part #SW734WH
5 out of 5 Customer Rating
Brand image
Shaws®

Basket Strainer in White

  • Fast #
  • Part #RSW734WH
  • Item #10357154
  • Manufacturer Part #SW734WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction yields longevity and durability
  • Shorter mounting screws available for metal sink, part #737SCREW23
  • Cleans easily with soap and water
  • Authentically crafted in Great Britain
  • Purchase with confidence knowing that the product is covered by a 2 yr limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
5 in
Strainer Size
3-1/2 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
RSW734WH
UPC
824438654341