30 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Parchment
Classic 30 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Parchment
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 33" minimum cabinet size
- Due to ± 2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- For matching wire sink grid, order WSGUM3018
- Extended disposal flange or basket strainer required for installation
- Includes “Shaws” blue badge
- Weight 117 lbs.
- Hygienic due to antibacterial properties
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/32 in x 15-11/32 in x 9-1/4 in
- Sink Depth:
- 10-7/16 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 18-1/8 in
- UPC:
- 824438299238