33 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Lines Silver
Classic Shaker™ 33 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Lines Silver
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
- Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
- Hand-sculpted and hand-finished
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Extended disposal flange or basket strainer required for installation
- For matching wire sink grid, order WSGMS3018
- Purchase with confidence knowing that the product is covered by a Limited Lifetime Warranty
- Single bowl is ideal for hand-washing larger items
- The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
Documents
Specifications
- Collection:
- Classic Shaker™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Lines Silver
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-5/8 in x 15-5/8 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 18 in
- UPC:
- 824464594291