Disposal Stopper in Unlacquered Brass with White Porcelain Pull Knob
Disposal Stopper in Unlacquered Brass with White Porcelain Pull Knob
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with ISE10082 disposal flange
- Not compatible with Waste King
- Fits standard 3 1/2" diameter US drain openings
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Product Type:
- Accessories
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- R745ULB
- UPC:
- 824438386860