30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Lancaster™ 30 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
- Add artistic character to your white sink
- 33 in (83.82 cm) minimum cabinet size
- Basket strainer or extended disposal flange required for installation
- Due to +/-2% dimensions, it is recommended that the cabinet construction is finalized upon receipt of the sink
- For matching wire sink grid order WSG3018-C
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Lancaster™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 8-7/8
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 18 in
- Type:
- RRC3018WHC
- UPC:
- 824438651180
- Width:
- 18