36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Gold
Lancaster 36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England.
- Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable.
- Hand-sculpted and hand-finished.
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same.
- The Shaw's® Original Lancaster Kitchen sink is the original farmhouse, apron front sink. Named for the House of Lancaster, a branch of the British Royal Family, this style has set the standard for all farmhouse, apron front sinks.
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties.
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available.
- Cleans easily with soap and water.
- Extended disposal flange or basket strainer required for installation.
- For matching wire sink grid, order WSG.
Documents
Specifications
- Collection:
- Lancaster
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Patina Blue Gold
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 33 in x 8-1/2 in
- Sink Depth:
- 8-1/2
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 36 in x 18 in
- UPC:
- 824464594925