This product requires certification to purchase.

Wire Sink Grid for RC3018-C Ki

Shaws®

Lancaster Wire Sink Grid for RC3018-C Ki

  • Fast #
  • Part #RWSG3018WHC
  • Item #10357408
  • Manufacturer Part #WSG3018WH-C
4.3 out of 5 Customer Rating
Brand image
Shaws®

Lancaster Wire Sink Grid for RC3018-C Ki

  • Fast #
  • Part #RWSG3018WHC
  • Item #10357408
  • Manufacturer Part #WSG3018WH-C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Specially designed to fit only RC3018-C Shaws kitchen sink
  • Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks; White (WH) finish coordinates with White sinks; Biscuit (BS) finish coordinates with Parchment (PCT) sinks
  • Purchase with confidence knowing that the product is covered by a 1-year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RC3018WH-C
Collection:
Lancaster
Color Finish Category:
Whites
Color Finish Name:
White
Length:
26-1/8 in
Material:
Stainless Steel
Product Type:
Wire, Sink Grid
Shape:
Rectangular
Size:
26-1/8 in x 14-1/4 in
UPC:
824438652934
Weight:
6 lb
Width:
14-1/4 in