30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Original 30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White
Product Details
Product Details
- 33" minimum cabinet size
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- Right hand drain only
- For matching wire sink grid, order WSG3018
- Weight 161 lbs.
- We receive 80-90% of sinks with the drain on the left and the badge on the back. Right hand drain sinks are sent out randomly.
- Includes “Shaws” blue badge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-3/4 in x 15-1/4 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 824438029422
- Width:
- 18 in