This product requires certification to purchase.

33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

Shaws®

Original 33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

  • Fast #
  • Part #RRC3318PCT
  • Item #7035983
  • Manufacturer Part #RC3318PCT
5 out of 5 Customer Rating
Brand image
Shaws®

Original 33 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment

  • Fast #
  • Part #RRC3318PCT
  • Item #7035983
  • Manufacturer Part #RC3318PCT
5 out of 5 Customer Rating

X Points

Color Finish Name: Parchment Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36" minimum cabinet size
  • Extended disposal flange or basket strainer required for installation
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • For matching wire sink grid, order WSG3318
  • Standard 3 1/2" diameter drain opening
  • No template available
  • Weight 173 lbs.
  • Includes “Shaws” blue badge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Original
Color Finish Category:
Neutrals
Color Finish Name:
Parchment
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 15-3/8 in x 8-5/8 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18 in
UPC:
824438315198