39-1/2 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Parchment
Original 39-1/2 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Parchment
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 42" minimum cabinet size
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- 65/35 Double Bowl
- For matching wire sink grid, order WSG4019LG and WSG4019SM
- 10" overall depth outside
- 8 1/2" internal depth
- Weight 183 lbs.
- Includes “Shaws” blue badges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 23-3/8 in x 15-3/4 in x 8-1/2 in
- Sink Bowl Size, Right:
- 12 in x 15 3/4 in x 8-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 39-1/2 in x 18-1/2 in
- UPC:
- 824438299214