This product requires certification to purchase.

18-3/8 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

Shaws®

Shaker 18-3/8 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS3918WH
  • Item #7922148
  • Manufacturer Part #RMS3918WH
4 out of 5 Customer Rating
Brand image
Shaws®

Shaker 18-3/8 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS3918WH
  • Item #7922148
  • Manufacturer Part #RMS3918WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 42" minimum cabinet size
  • 50/50 Double Bowl
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • For matching wire sink grid, order WSGMS3918
  • Extended disposal flange or basket strainer required for installation
  • Requires Certification

Documents

Dimensions & Measurements
Length
18-3/8 in
Sink Size Range
Greater than 36 in
Width
39-1/4 in
Characteristics & Features
Collection
Shaker
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Number of Bowls
2
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Fireclay
Warranty & Product Information
Application
Residential
UPC
824438367135