33 in. Undermount Fireclay Single Bowl Kitchen Sink in White
Shaker™ 33 in. Undermount Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 36 in (91.44 cm) minimum cabinet size
- Due to +/-2% dimensions, it is recommended that the cabinet construction is finalized upon receipt of the sink
- For matching wire sink grid order WSGMS3318
- Basket strainer or extended disposal flange required for installation
- The Shaws® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
- The beautiful, high gloss on a Shaws® Sink comes from a combination of high temperature, long firing and an abundance of glaze
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Cleans easily with soap and water
- Extended disposal flange or basket strainer required for installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Shaker™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 33-3/4 in
- Material:
- Ceramic
- Material Type:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 33-1/4 in x 18-1/4 in x 11-1/4 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/4 in x 18-1/4 in
- Type:
- RMSUM3318WH
- UPC:
- 824438650848
- Width:
- 18-1/4 in