This product requires certification to purchase.

33 x 18 in. No-Hole Fireclay Single Bowl Farmhouse Kitchen Sink in Patina Blue Gold

Shaws®

Shaker 33 x 18 in. No-Hole Fireclay Single Bowl Farmhouse Kitchen Sink in Patina Blue Gold

  • Fast #
  • Part #RMS3318WHPTBG
  • Item #9378126
  • Manufacturer Part #MS3318WHPTBG
3.3 out of 5 Customer Rating
Brand image
Shaws®

Shaker 33 x 18 in. No-Hole Fireclay Single Bowl Farmhouse Kitchen Sink in Patina Blue Gold

  • Fast #
  • Part #RMS3318WHPTBG
  • Item #9378126
  • Manufacturer Part #MS3318WHPTBG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Extended disposal flange or basket strainer required for installation
  • Cleans easily with soap and water
  • For matching wire sink grid, order WSGMS3318
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Shaker
Color Finish Category:
Gold Tones
Color Finish Name:
Patina Blue Gold
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-5/8 in x 15-5/8 in x 10 in
Sink Depth:
11-3/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18 in
UPC:
824464594321