Brass Basket Strainer in Matte Black
Shaws™ Brass Basket Strainer in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction yields longevity and durability
- Shorter mounting screws available for metal sink, part #737SCREW23
- Cleans easily with soap and water
- Authentically crafted in Great Britain
- Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Shaws™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Global
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- No
- UPC:
- 824438319301