1 gal Stainless Steel Aerosol Cleaner and Polish 4-Pack
Sheila Shine 1 gal Stainless Steel Aerosol Cleaner and Polish 4-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works on Formica®, porcelain, fiberglass, enamel and plastic
- Repels water; preserves surface against deterioration
- Requires no rubbing or polishing
Specifications
- Collection:
- Sheila Shine
- Material:
- Liquid
- Package Quantity:
- Pack of 4
- Product Type:
- Polish
- Size:
- 1 gal