This product requires certification to purchase.

10 oz. Aerosol Polish (Case of 12)

Sheila Shine Inc

Sheila Shine 10 oz. Aerosol Polish (Case of 12)

  • Fast #
  • Part #SSI1EA
  • Item #10161770
  • Manufacturer Part #SSI 1
5 out of 5 Customer Rating
Brand image
Sheila Shine Inc

Sheila Shine 10 oz. Aerosol Polish (Case of 12)

  • Fast #
  • Part #SSI1EA
  • Item #10161770
  • Manufacturer Part #SSI 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes greasy film and water marks.
  • Resists fingerprints and streaking.
  • Repels water; preserves surface against deterioration.
  • Requires no rubbing or polishing.
  • Also works on stainless steel, chrome, aluminum, brass, formica, porcelain, fiberglass, enamel, plastic, leather, furniture and wood.
  • Requires Certification

Documents


Specifications

Application:
Stainless Steel, Chrome, Aluminum, Brass, Formica, Porcelain, Fiberglass, Enamel, Leather, Furniture
Collection:
Sheila Shine
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
10 oz
UPC:
036703018820