10 ft. Tie-Down Strap 2 Pack

You last purchased this on
 
ShockStrap

10 ft. Tie-Down Strap 2 Pack

This product requires certification to purchase.
You last purchased this on
 
ShockStrap

10 ft. Tie-Down Strap 2 Pack

  • Fast #
  • Part #S10DR
  • Item #4701800
  • Manufacturer Part #10DR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
10 ft
Material:
Plastic
Package Quantity:
2
Width:
1 in
Work Load Limit:
1100 lb