This product requires certification to purchase.

6 ft. Tie Down Strap in Red

ShockStrap

6 ft. Tie Down Strap in Red

  • Fast #
  • Part #S6BR
  • Item #4701803
  • Manufacturer Part #6BR
5 out of 5 Customer Rating
ShockStrap

6 ft. Tie Down Strap in Red

  • Fast #
  • Part #S6BR
  • Item #4701803
  • Manufacturer Part #6BR
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
6 ft
Material:
Plastic
Width:
1 in
Work Load Limit:
500 lb