Black Strap 2 Pack
Black Strap 2 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 10 ft
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Width:
- 1 in
- Work Load Limit:
- 1100 lb