This product requires certification to purchase.

10 in. Perforated T Bar Return Air Grille White

Shoemaker Manufacturing

10 in. Perforated T Bar Return Air Grille White

  • Fast #
  • Part #REC83010
  • Item #1128177
  • Manufacturer Part #830 10
3.4 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

10 in. Perforated T Bar Return Air Grille White

  • Fast #
  • Part #REC83010
  • Item #1128177
  • Manufacturer Part #830 10
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-bar lay-in panel with hinged steel perforated face
  • Round No Labor Collar
  • Spring push release for removal of perforated face
  • Galvani steel panel with seismic support holes
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
10 in
Material:
Steel
Width:
10 in