8 x 8 in. Residential 1-way Return Grille in Soft White Steel
1050 Series 8 x 8 in. Residential 1-way Return Grille in Soft White Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 22 & 20 gauge cold roll steel
- Install with louvers in up or down position for best duct concealment
- Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
Documents
Specifications
- Application:
- Residential
- Collection:
- 1050 Series
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 1-way
- Height:
- 8 in
- Material:
- Steel
- Width:
- 8 in