This product requires certification to purchase.

12 x 6 in. Air Conditioning, Cooling, Heating, Residential, Venting, Commercial Ceiling & Sidewall Register Soft White 3-way Steel

Shoemaker Manufacturing

12 x 6 in. Air Conditioning, Cooling, Heating, Residential, Venting, Commercial Ceiling & Sidewall Register Soft White 3-way Steel

  • Fast #
  • Part #RECTO845012X6
  • Item #9049237
  • Manufacturer Part #TO-845-0-12X6
4.1 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

12 x 6 in. Air Conditioning, Cooling, Heating, Residential, Venting, Commercial Ceiling & Sidewall Register Soft White 3-way Steel

  • Fast #
  • Part #RECTO845012X6
  • Item #9049237
  • Manufacturer Part #TO-845-0-12X6
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-way Steel
  • Requires Certification

Specifications

Application:
Cooling, Heating, Residential, Venting, Commercial
Color Finish Name:
Soft White
GRD Deflection Type:
3-way
Height:
12
Material:
Steel
UPC:
884881240881
Width:
6