14 x 10 in. Steel Adjustable Face Register in White
14 x 10 in. Steel Adjustable Face Register in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable supply register with Steel multi-shutter damper
- Aluminum blades
- Sidewall and ceiling application
- Soft White
- Countersunk mounting holes with color matching Phillips posi-drive screws
- Vertical air deflectors with Nylon bushings
Documents
Specifications
- Adjustable Face Register Size:
- 14 in x 8 in
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- Material:
- Steel
- Width:
- 8 in