14 x 8 in. Stamped Face Baseboard Return Air Grille
14 x 8 in. Stamped Face Baseboard Return Air Grille
Package Quantity Info:
Each: 1.00 Inner Pack: 1 Case: 10 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stamped Face Baseboard Return Air Grille
Specifications
- Application:
- Grille
- Color Finish Name:
- Soft White
- Depth:
- 7/8 in
- Fin Spacing:
- 1/2 in
- GRD Deflection Type:
- 1-way
- Height:
- 14 in
- Material:
- Steel
- UPC:
- 884881016639
- Width:
- 8 in