This product requires certification to purchase.

14 x 14 in. 4-Way Ceiling Diffuser in Soft White

Shoemaker Manufacturing

150 Series 14 x 14 in. 4-Way Ceiling Diffuser in Soft White

  • Fast #
  • Part #REC15014X14
  • Item #1128134
  • Manufacturer Part #150 14X14
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

150 Series 14 x 14 in. 4-Way Ceiling Diffuser in Soft White

  • Fast #
  • Part #REC15014X14
  • Item #1128134
  • Manufacturer Part #150 14X14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Surface mount ceiling diffuser
  • 4-way stamped face ceiling diffuser
  • Louvered with stiffened 1/2" blade
  • Standard multi-shutter damper
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Soft White
  • Requires Certification

Documents


Specifications

Collection:
150 Series
Color Finish Name:
Soft White
Diffuser Size:
14 in x 14 in
GRD Deflection Type:
4-way
Height:
14 in
Material:
Steel
Width:
14 in