This product requires certification to purchase.

2-1/4 x 10 in. Toe Space Grille Tan

Shoemaker Manufacturing

2-1/4 x 10 in. Toe Space Grille Tan

  • Fast #
  • Part #RECTS214X10B
  • Item #1128243
  • Manufacturer Part #TS 2-1/4X10B
3.8 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

2-1/4 x 10 in. Toe Space Grille Tan

  • Fast #
  • Part #RECTS214X10B
  • Item #1128243
  • Manufacturer Part #TS 2-1/4X10B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ideal for toe space areas between kitchen cabinets, stair risers, built-in vanities and similar locations
  • Heavy duty cold roll Steel
  • Multi-degree louvers
  • Driftwood Tan or Soft White
  • Requires Certification

Documents


Specifications

Color Finish Name:
Tan
GRD Deflection Type:
2-way
Length:
10 in
Material:
Steel
Width:
2-1/4 in