This product requires certification to purchase.

20 x 20 in. Filter Grille Stamped Face in Soft White Steel

Shoemaker Manufacturing

20 x 20 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG120X20
  • Item #7175187
  • Manufacturer Part #FG1 20X20
3.3 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

20 x 20 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG120X20
  • Item #7175187
  • Manufacturer Part #FG1 20X20
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
20 in
Width
20 in
Characteristics & Features
Color Finish Name
Soft White
Filter Grille Style
Stamped Face
Material
Steel
Warranty & Product Information
Application
Residential
UPC
884881193422