23-3/4 x 23-3/4 in. T-Bar Lay-In in Soft White Steel
23-3/4 x 23-3/4 in. T-Bar Lay-In in Soft White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular core T-bar lay-in diffuser with galvaneal steel blades in aluminum frame
- Moveable cores provide multiple fixed air patterns
- Square to round No Labor Collar
- Galvaneal Steel panel with seismic support holes
- Soft White
Documents
Specifications
- Color Finish Name:
- Soft White
- Length:
- 24 in
- Material:
- Steel
- Neck Size:
- 10 in
- UPC:
- 884881103155
- Width:
- 24 in