This product requires certification to purchase.

24 x 8 in. Stamped Face Baseboard Return Air Grille

Shoemaker Manufacturing

24 x 8 in. Stamped Face Baseboard Return Air Grille

  • Fast #
  • Part #REC115024X8
  • Item #11624432
  • Manufacturer Part #1150-24X8
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

24 x 8 in. Stamped Face Baseboard Return Air Grille

  • Fast #
  • Part #REC115024X8
  • Item #11624432
  • Manufacturer Part #1150-24X8
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1.00 Inner Pack: 1 Case: 5 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stamped Face Baseboard Return Air Grille
  • Requires Certification

Specifications

Application:
Grille
Color Finish Name:
Soft White
Depth:
7/8 in
Fin Spacing:
1/2 in
GRD Deflection Type:
1-way
Height:
24 in
Material:
Steel
UPC:
884881016790
Width:
8 in