This product requires certification to purchase.

25 x 20 in. Filter Grille Stamped Face in Soft White Steel

Shoemaker Manufacturing

25 x 20 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG125X20
  • Item #7175192
  • Manufacturer Part #FG1 25X20
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

25 x 20 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG125X20
  • Item #7175192
  • Manufacturer Part #FG1 25X20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
25 in
Width
20 in
Characteristics & Features
Color Finish Name
Soft White
Filter Grille Style
Stamped Face
Material
Steel
Warranty & Product Information
Application
Residential
UPC
884881193705