30 x 8 in. Baseboard Return Air Grill in Soft White
30 x 8 in. Baseboard Return Air Grill in Soft White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sidewall
- 1/2" spaced vision-proof dual angular louvers
- Margin edges are 7/8" projection for baseboard installation
- Soft White with color matching screws
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 1-way
- Height:
- 30 in
- Material:
- Steel
- Width:
- 8 in