4 x 14 in. for Residential Floor Diffuser in Driftwood Tan Cold Rolled Steel
4 x 14 in. for Residential Floor Diffuser in Driftwood Tan Cold Rolled Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-degree louvers for maximum strength and rigidity
- Unique fan-shaped air pattern lending its applications for heating as well as air conditioning
- Heavy gauge cold-rolled steel
- Driftwood Tan or Soft White
- All component parts, rivets, linkage, and handle are enclosed in the valve to assure trouble free operation
- Parallel blade damper on 6" widths and larger
- Opposed blade damper standard on 4" widths
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood Tan
- GRD Deflection Type:
- 2-way
- Length:
- 4 in
- Material:
- Cold Rolled Steel
- Width:
- 14 in