12 x 12 in. 2-way Return Grille in Driftwood Tan and in Soft White Aluminum
600 Series 12 x 12 in. 2-way Return Grille in Driftwood Tan and in Soft White Aluminum
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 90% free area
- Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
Specifications
- Collection:
- 600 Series
- Color Finish Name:
- Driftwood Tan, Soft White
- GRD Deflection Type:
- 2-way
- Height:
- 12 in
- Material:
- Aluminum
- Width:
- 12 in