8 x 23-3/4 in. T-Bar Lay-In in White 1-way Steel
8 x 23-3/4 in. T-Bar Lay-In in White 1-way Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-bar lay-in panel with hinged steel perforated face
- Round No Labor Collar
- Spring push release for removal of perforated face
- Galvani steel panel with seismic support holes
Documents
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 8
- Material:
- Steel
- Width:
- 8