8 x 6 in. Stamped Face Floor Register in Soft White
8 x 6 in. Stamped Face Floor Register in Soft White
Package Quantity Info:
Each: 1.00 Inner Pack: 1 Case: 26 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Floor Register
Specifications
- Application:
- Floor Register
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 2-way
- Length:
- 6 in
- Material:
- Steel
- UPC:
- 884881064654
- Width:
- 8 in