This product requires certification to purchase.

8 x 4 in. Residential Ceiling & Sidewall Register in Soft White 3-way Steel

Shoemaker Manufacturing

845 Series 8 x 4 in. Residential Ceiling & Sidewall Register in Soft White 3-way Steel

  • Fast #
  • Part #REC8458X4
  • Item #1128008
  • Manufacturer Part #845 8X4
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

845 Series 8 x 4 in. Residential Ceiling & Sidewall Register in Soft White 3-way Steel

  • Fast #
  • Part #REC8458X4
  • Item #1128008
  • Manufacturer Part #845 8X4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-way diffusion for draft free heat or air conditioning
  • For ceiling or sidewall applications
  • All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble free operation
  • Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
  • Standard - Steel Multi-shutter damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
845 Series
Color Finish Name:
Soft White
GRD Deflection Type:
3-way
Height:
8
Material:
Steel
Width:
4