12 x 4 in. Residential Ceiling & Sidewall Register in Bright White 2-way Steel
850 Series 12 x 4 in. Residential Ceiling & Sidewall Register in Bright White 2-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-way diffusion
- All component parts, rivets, linkage, and handle are enclosed in the valve to assure trouble free operation
- Sidewall or ceiling applications
- Soft White
- Countersunk mounting holes with color matching Phillips posi-drive screws
- Steel multi-shutter damper
- Heavy cold roll Steel construction
- 1/2" fan-shaped louvers
Documents
Specifications
- Application:
- Residential
- Collection:
- 850 Series
- Color Finish Name:
- Bright White
- GRD Deflection Type:
- 2-way
- Length:
- 12 in
- Material:
- Steel
- Width:
- 4 in