This product requires certification to purchase.

24 x 12 in. Filter Grille Stamped Face in Soft White Steel

Shoemaker Manufacturing

FG1 Series 24 x 12 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG124X12
  • Item #7175194
  • Manufacturer Part #FG1 24X12
4.1 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

FG1 Series 24 x 12 in. Filter Grille Stamped Face in Soft White Steel

  • Fast #
  • Part #RECFG124X12
  • Item #7175194
  • Manufacturer Part #FG1 24X12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Ducts
Collection:
FG1 Series
Color Finish Name:
Soft White
Filter Grille Style:
Stamped Face
GRD Deflection Type:
2-way
Height:
24
Material:
Steel
UPC:
884881193545
Width:
12