HEAVY GAUGE STAMPED FLOOR REG DRIFTWOOD TAN
HEAVY GAUGE STAMPED FLOOR REG DRIFTWOOD TAN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Driftwood Tan
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 2-way
- Length:
- 3-1/2
- Material:
- Steel
- Type:
- REC3252X14B
- Width:
- 15-1/4