20 in. Plastic Shim
20 in. Plastic Shim
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 20 in
- Material:
- Plastic
- Product Type:
- Shim Stock
- WaterSense Labeled:
- No
- Width:
- 5 in