L Size Cut Resistant Work Glove in Grey
L Size Cut Resistant Work Glove in Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 2, ANSI 105
- Color Finish Name:
- Grey
- Glove Size:
- L
- Glove Type:
- Transport, Metallurgy, Mechanical, Logistics, Steel Erecting, Construction, Automotive
- Material:
- Dyneema, Plastic
- Material Type:
- Polyurethane, Polyethylene
- Reusable:
- Yes