This product requires certification to purchase.

M Size Powder-Free Chemical Resistant and Disposable Nitrile Coated Gloves

Showa Best Glove

N-Dex® M Size Powder-Free Chemical Resistant and Disposable Nitrile Coated Gloves

  • Fast #
  • Part #B9905M
  • Item #961871
  • Manufacturer Part #9905-M
5 out of 5 Customer Rating
Brand image
Showa Best Glove

N-Dex® M Size Powder-Free Chemical Resistant and Disposable Nitrile Coated Gloves

  • Fast #
  • Part #B9905M
  • Item #961871
  • Manufacturer Part #9905-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
N-Dex®
Color Finish Name:
Blue
Glove Size:
M
Glove Type:
Chemical Resistant, Disposable
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
15 mm