M Size Nitrile, Polyester and Cotton Gloves in Yellow
Showa® Atlas® M Size Nitrile, Polyester and Cotton Gloves in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 26 in. sleeves
- Rough grip
- Double dipped nitrile gloves
- Antibacterial
- Ergonomic
- Fully-coated nitrile
- Size: Medium
- Color: Yellow
- Anti-odor
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105, ANSI 152
- CE Approved:
- No
- Coating:
- Nitrile
- Collection:
- Showa® Atlas®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Abrasion Resistant, Chemical, Chemical Resistant, Full Arm Protection, HydroCarbon Resistant, Oil Resistant, Water Resistant, Grip, Mining, Petrochemical
- Length:
- 26 in
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Nitrile, Polyester
- Reusable:
- Yes