SHOWA KV660 KEVLAR LINED ANSI CUT LEVEL 3 GLOVE BLUE PVC COATING ROUGH GRIP 72/CA 300-320MM LONG 12 INCH EXTRA LARGE XL
SHOWA KV660 KEVLAR LINED ANSI CUT LEVEL 3 GLOVE BLUE PVC COATING ROUGH GRIP 72/CA 300-320MM LONG 12 INCH EXTRA LARGE XL
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chemical and cut resistant gloves offer the unique ability to protect from two very different hazards
- Finely knit Kevlar liner coupled with the durable heavy-weight PVC coating provides gloves that are strong, yet extremely soft and flexible
- The tough combination provides gloves that wear extremely long, and are very cut and puncture resistant
- Rough textured coating ensures grip and increases the gloves abrasion resistance and durability
- Gloves are also oil resistant and chemical resistant
- Launder at 40°C (104°F) using a neutral detergent
- Blue Colored PVC Coating
- Size: XL
Specifications
- ANSI:
- ANSI 105 2016 Cut Level A2, ANSI 105 2016 Cut Level 2
- Coating:
- PVC
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Chemical, Glass Handling, Mechanical, Oil and Gas Industry
- Length:
- 12 in
- Material:
- Kevlar
- Reusable:
- Yes